INA HK1516-AS1-B NEEDLE ROLLR BEARING 0000603640000
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1516-AS1-B
Rubix:229A4657
Manufacturer :0000603640000
EAN:4012802443639

Product details : INA HK1516-AS1-B NEEDLE ROLLR BEARING 0000603640000
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x21x21 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 16 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 14400 N |
| Basic dynamic load, radial - Cr | 10500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Delivery usually within ( 7 ) days
