Needle roller cage assembly
Inner diameter | 75 mm |
---|---|
Outer diameter | 81 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x81x81 mm |
---|---|
Logistic Weight | 114 g |
Inner diameter | 75 mm |
Outer diameter | 81 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 3850 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 143000 N |
Basic dynamic load, radial - Cr | 52000 N |
Usually arrives within 14 working days