NTN - Needle Roller Bearing - K80X86X20
Inner diameter | 80 mm |
---|---|
Outer diameter | 86 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 86x86x20 mm |
---|---|
Logistic Weight | 110 g |
Inner diameter | 80 mm |
Outer diameter | 86 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Number of rows | 1 |
Standard | iso 15 |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 39000 N |
Usually arrives within 14 working days