INA K14X18X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K14X18X17-A/0-7
Rubix:134A1380
Manufacturer :0000952496063
EAN:4012802716047

Product details : INA K14X18X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x18x18 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 14 mm |
| Outer diameter | 18 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Reference speed | 17300 rpm |
| Basic static load, radial - C0r | 14400 N |
| Basic dynamic load, radial - Cr | 10800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 97.10 excl. VAT
/ 10 pieces
£ 116.52 incl. VAT
- Delivery usually within ( 7 ) days
