NTN K81212T2 NEEDLE ROLLER BEARING
Needle roller bearings, cylindrical roller thrust bearings, roller cage, K812 series
See technical informationReferences
NTN:K81212T2
Rubix:205A4504
EAN:4547359095296



Product details : NTN K81212T2 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive, motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive, motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 11 mm |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
- Usually arrives within 14 working days
