NTN K125X133X35 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K125X133X35
See technical informationSee documentsReferences
NTN:K125X133X35
Rubix:205A4266
EAN:4547359092233



Documents
Product details : NTN K125X133X35 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x133x35 mm |
|---|---|
| Logistic Weight | 356 g |
| Inner diameter | 125 mm |
| Outer diameter | 133 mm |
| Width | 35 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 260000 N |
| Basic dynamic load, radial - Cr | 87000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 74.66 excl. VAT
/ Each
£ 89.59 incl. VAT
- Usually arrives within 14 working days
