NTN - Needle Roller Bearing - K89311
Inner diameter | 55 mm |
---|---|
Outer diameter | 105 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 105x105x9 mm |
---|---|
Logistic Weight | 244 g |
Inner diameter | 55 mm |
Outer diameter | 105 mm |
Width | 9 mm |
Bearing Clearance | CN |
Series | 89300 |
Cage | Aluminium |
Number of rows | 2 |
Standard | ISO 104 |
Usually arrives within 14 working days