Needle roller cage assembly
Inner diameter | 12 mm |
---|---|
Outer diameter | 15 mm |
Width | 17.5 mm |
Logistic Weight | 6,6 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 15 mm |
Width | 17.5 mm |
Bearing Clearance | CN |
Series | KBK |
Limit speed | 27000 rpm |
Basic static load, radial - C0r | 11000 N |
Basic dynamic load, radial - Cr | 7800 N |
Usually arrives within 14 working days