FAG K18X24X12-A/0-7 NEEDLE BEARING CAGE 17272906063
Needle roller cage assembly
See technical informationReferences
INA:K18X24X12-A/0-7
Rubix:229A1243
Manufacturer :0017272906063
EAN:4012802727043

Product details : FAG K18X24X12-A/0-7 NEEDLE BEARING CAGE 17272906063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x24x24 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 12 mm |
| Series | k |
| Cage | steel |
| Reference speed | 12700 rpm |
| Basic static load, radial - C0r | 14900 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 58.00 excl. VAT
/ 10 pieces
£ 69.60 incl. VAT
- Delivery usually within ( 7 ) days
