NTN - Needle Roller Bearing - K22X29X16
Inner diameter | 22 mm |
---|---|
Outer diameter | 29 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 29x29x16 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 22 mm |
Outer diameter | 29 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 22700 N |
Basic dynamic load, radial - Cr | 18700 N |
Usually arrives within 14 working days