Needle roller cage assembly
Inner diameter | 22 mm |
---|---|
Outer diameter | 28 mm |
Width | 13 mm |
Logistic Weight | 15 g |
---|---|
Inner diameter | 22 mm |
Outer diameter | 28 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | KZK |
Basic static load, radial - C0r | 17500 N |
Basic dynamic load, radial - Cr | 13900 N |
Usually arrives within 14 working days