References
INA:NRA2X9,8-G2/0-10
Rubix:238A4050
Manufacturer :0000435169065
EAN:4054363125715

Product details : INA NRA2X9,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistic Weight | 0,24 g |
|---|---|
| Outer diameter | 2 mm |
| Length | 9.8 mm |
| Material | steel |
| 9,8 mm | |
| 9,8 mm |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ 1,000 pieces
£ 66.06 incl. VAT
- Delivery usually within ( 7 ) days
