References
INA:NRB2,5X19,8-G2/0-10
Rubix:238A4137
Manufacturer :0001816419065
EAN:4047643175890

Product details : INA NRB2,5X19,8-G2/0-10 NEEDLE ROLLER
Roll
Technical specifications
Attributes
| Logistic Weight | 0,76 g |
|---|---|
| Outer diameter | 2.5 mm |
| Length | 19.8 mm |
| 19,8 mm | |
| 19,8 mm |
Show UNSPSC/ECL@SS
£ 84.05 excl. VAT
/ 1,000 pieces
£ 100.86 incl. VAT
- Usually arrives within 14 working days
