References
INA:NRA4X15,8-G2/0-10
Rubix:238A3887
Manufacturer :0000440919065
EAN:4054363173471

Product details : INA NRA4X15,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, form A, face flat, end profile.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Outer diameter | 4 mm |
| Length | 15.8 mm |
| 15,8 mm | |
| 15,8 mm |
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ 500 pieces
£ 103.19 incl. VAT
- Delivery usually within ( 7 ) days
