BAHCO 2-307-14-4-0 14CM ROUND NEEDLE FILE CUT 4
Needle Round File
See technical informationSee documentsReferences
Bahco:2-307-14-4-0
Rubix:115A0618
EAN:7311518108885

Documents
Product details : BAHCO 2-307-14-4-0 14CM ROUND NEEDLE FILE CUT 4
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: round
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces taper to a point, double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: round
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces taper to a point, double cut
Packing: 10 pieces per box
Strengths
Needle Round Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Shape | round |
| Length | 140 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 2.8 mm |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- Delivery usually within ( 14 ) days
