References
Roebuck:879960
Rubix:209A7584
EAN:3660338334368

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM ROUND SECOND 879960
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 300 mm |
| Type of cut | second |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 13.51 excl. VAT
/ Each
£ 16.21 incl. VAT
- Usually arrives within 14 working days
