References
Bahco:1-104-14-3-0
Rubix:401A4630
EAN:7311518019297

Documents
Product details : BAHCO 1-104-14-3-0 14 LATHE FILE CUT 3
Easy chip release leaves smooth finish when polishing and deburring work on lathes
Shape: Edges and surfaces parallel
Type of cut: 2 = Second, 3 = Smooth
Surfaces single cut with large cutting angle, edges uncut
Industry pack unhandled
Shape: Edges and surfaces parallel
Type of cut: 2 = Second, 3 = Smooth
Surfaces single cut with large cutting angle, edges uncut
Industry pack unhandled
Strengths
Engineering Lathe Files Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Shape | flat |
| Length | 350 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 35x6 mm |
Show UNSPSC/ECL@SS
£ 28.87 excl. VAT
/ Each
£ 34.64 incl. VAT
- Delivery usually within ( 14 ) days
