ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 200MM
Round Files
See technical informationSee documentsReferences
Roebuck:5063787
Rubix:2521619

Documents
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 200MM
For circular and concave surfaces.
Tapers slightly to a point.
Fitted with plastic handle.
Tapers slightly to a point.
Fitted with plastic handle.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- In stock: Next day delivery
