BAHCO 2-302-16-4-0 16CM 3SQUARE NEEDLE FILE CUT 4


Needle Three Square File Smooth Cut Unhandled

References
bahco:2-302-16-4-0
rubix:4509916
ean:7311518108809
brand logo
brand logo
Technical specifications
ShapeTriangular
Length160 mm
See all Specifications

Product details : BAHCO 2-302-16-4-0 16CM 3SQUARE NEEDLE FILE CUT 4


Strengths

•For Fine Filing and Polishing Jobs
Used by Engravers, Precision Engineers, Instrument Makers, Watchmakers and Goldsmiths
Shape: Triangular, Surfaces Taper to a Point
Type of Cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead Smooth
Surfaces Triangular and Double Cut
Packing: 10 Pieces Per Box

Technical specifications


Attributes
Logistic Weight10 g
ShapeTriangular
Length160 mm
Type of cutSmooth
Section3,9 mm
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
  • Usually arrives within 14 working days