• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK CHAINSAW FILE 8 X 7/32 INCH

ROEBUCK CHAINSAW FILE 8 X 7/32 INCH

File Roebuck

See technical information
References
Roebuck:74061
Rubix:010711
brand logo
brand logo

Product details : ROEBUCK CHAINSAW FILE 8 X 7/32 INCH


Round chainsaw files

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BAHCO 4-192-08-2-0 8 TAPER BANDSAW FILEBAHCO 2-303-18-0-0 18CMSQUARE NEEDLE FILECUT 0ROEBUCK SAFETY FILE HANDLE NO 2"PRODEC LHWS 4"" LONG HANDLE WALL SCRAPER"BAHCO 1-160-06-1-2 6IN SQUARE WITH HANDLE CUT 1ROEBUCK ROUND NEEDLE FILE 14CM CUT 0 880005BAHCO 4-187-07-2-0 7 EXTRA SLIM TAPER SAW FILEBAHCO 1-320-08-2-2 DIAGONAL FILE CARDEDDRAPER 00011 300MM H/ROUND FILE&HANDLEROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND SECONDBAHCO 1-160-08-2-0 8IN SQUARE FILE CUT 2BAHCO 1-100-12-3-2 12IN HAND WITH HANDLE CUT 3BAHCO 6-342-10-1-0 10IN HALF ROUND RASP COARSEROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 2ROEBUCK EZELAP 600F DIAMOND FILE 6 PIECE SET FINE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap