References
Roebuck:879961
Rubix:209A7585
EAN:3660338334375

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM ROUND SMOOTH 879961
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 150 mm |
| Type of cut | smooth |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Usually arrives within 14 working days
