JT- 3/8" screwdriver sockets for 6-points metric-size hollow screws
Square drive adapter | 3/8 '' |
---|---|
Length | 45 mm |
Logistic Weight | 36 g |
---|---|
Packaged dimensions (D x W x H) | 35x25x20 mm |
Package weight | 37 g |
Square drive adapter | 3/8 '' |
Length | 45 mm |
Diameter | 18 mm |
Usually arrives within 14 working days