FACOM ST.5/16 ST HEX BIT SOCKET 1/2 INCH DRIVE 5/16 A/F
ST - 1/2" screwdriver sockets for 6-points metric-size hollow screws
See technical informationReferences
Facom:ST.5/16
Rubix:1240986
EAN:3148515189203



Product details : FACOM ST.5/16 ST HEX BIT SOCKET 1/2 INCH DRIVE 5/16 A/F
ST - 1/2" screwdriver sockets for 6-points metric-size hollow screws
-Standard length series.
-For hexagon socket screws.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Standard length series.
-For hexagon socket screws.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x35x25 mm |
| Package weight | 68 g |
| Square drive adapter | 1/2 '' |
| Length | 54 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- Delivery usually within ( 14 ) days
