References
Facom:NJ.237A
Rubix:8733112
EAN:3148516545060



Product details : FACOM NJ.237A 3/8 DR IMP SKT FOR NJH.6
NJ.A- 3/8" impact sockets holder
-NS 236: for 5/16 "end caps."
-NS 237: for 1/2" end caps.
-NS 236: for 5/16 "end caps."
-NS 237: for 1/2" end caps.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x20x20 mm |
| Package weight | 45 g |
| Square drive adapter | 3/8 '' |
| Length | 37 mm |
| Diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ Each
£ 25.10 incl. VAT
- Delivery usually within ( 14 ) days
