Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 6MM 880130
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 6MM 880130
1/4" bit socket - hex
References
roebuck:
880130
rubix:
209A8010
ean:
3660338335747
Technical specifications
Square drive adapter
1/4
''
Length
36.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 6MM 880130
Standard: ISO 1174-1
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
36.5
mm
Diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.23
excl. VAT
/
Each
£
18.28
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 4MM 880318
ROEBUCK SOCKET 37MM BIT HOLDER 5/16 - 1/2 865424
FACOM RT.7 RT HEX BIT SOCKET 1/4 INCH DRIVE 7MM
ROEBUCK 880314 1/2IN DRIVE HEX BIT SOCKET 8MM-LONG SERIES
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T45 880299
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T30 880297
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
FACOM ST.1/2 ST HEX BIT SOCKET 1/2 INCH DRIVE A/F
ROEBUCK 880312 1/2IN DRIVE HEX BIT SOCKET 6MM-LONG SERIES
FACOM RT.4 RT HEX BIT SOCKET 1/4 INCH DRIVE 4MM
FACOM JX.10 JX SOCKET TORX BIT 3/8 INCH DRIVE T10
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T27 880296
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 7MM 880285