ROEBUCK HEX MAGNETIC BIT HOLDER 75MM LONG
Magnetic bit holder 1/4’’
See technical informationSee documentsReferences
Roebuck:4971720
Rubix:1343642
EAN:3660338516177
Documents
Product details : ROEBUCK HEX MAGNETIC BIT HOLDER 75MM LONG
Magnetic bit holder 1/4’’ Hex-out, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 24.12 excl. VAT
/ Each
£ 28.94 incl. VAT
- In stock: Next day delivery

