ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 17MM 880327
1/2" hex bit socket
See technical informationSee documentsReferences
Roebuck:880327
Rubix:209A7276
EAN:3660338337468

Documents
Product details : ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 17MM 880327
Standard: ISO 1174-1
Matt finish.
Matt finish.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 55 mm |
| Diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- In stock: Next day delivery
