FACOM NK.1'1/4A SOCKET NK.11/4A
NK.A - 3/4" 6-points inch-size impact sockets
See technical informationReferences
Facom:NK.1'1/4A
Rubix:1239966
EAN:3148516562029




Product details : FACOM NK.1'1/4A SOCKET NK.11/4A
NK.A - 3/4" 6-points inch-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 458 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x60x50 mm |
| Package weight | 459 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 56 mm |
Show UNSPSC/ECL@SS
£ 29.21 excl. VAT
/ Each
£ 35.05 incl. VAT
- Delivery usually within ( 14 ) days
