References
Bahco:K9806Z-2.5/16
Rubix:401A7900
EAN:7314150131242

Product details : BAHCO K9806Z-2.5/16 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 3870 g |
|---|---|
| Diameter | 58.74 mm |
| Square | 12.7 mm |
| Diameter (inch) | 2-5/16 '' |
Show UNSPSC/ECL@SS
£ 217.09 excl. VAT
/ Each
£ 260.51 incl. VAT
- Delivery usually within ( 14 ) days
