Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.1/4AF 1/2DR IMP SO K 19
GEDORE 1.1/4AF 1/2DR IMP SO K 19
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 1.1/4AF
rubix:
114A7902
manufacturer :
6165240
ean:
4010886616529
Technical specifications
Square drive adapter
1/2
''
Length
40
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.1/4AF 1/2DR IMP SO K 19
Impact socket 1/2" hex 1.1/4" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
284
g
Square drive adapter
1/2
''
Length
40
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.34
excl. VAT
/
Each
£
19.61
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 24MM 865343
BAHCO 8900DZ-1.5/8 SOCKET 3/4
FACOM R.12E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 12MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 30MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 8MM
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDRD 1/2 IN DR 1.13/16 IN A/F
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
BAHCO 7805DM-30 SOCKET 1/2
STAHLWILLE 02020022 3/8 INCH DRIVE X 22MM SOCKET EX DP BI-HEX
FACOM K.26B K-B SOCKET BI-HEX 3/4 INCH DRIVE 26MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM
"WERA 003724 8790 HMA HF BOLT HOLDING SOCKET 1/4"" DRIVE 9MM ZYKLOP"
ROEBUCK HEX SOCKET 1/2 DRIVE 1 1/4 INCH A/F
INGERSOLL RAND S64M19L-PS1 19MM 1/2DR IMPACT POWER SOCKET
ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM