KNIPEX 984711 HEXAGON SOCKET WRENCHES 1/2 54MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 11
Rubix:388A4346
EAN:4003773020899

Product details : KNIPEX 984711 HEXAGON SOCKET WRENCHES 1/2 54MM
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x26x26 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 20.7 mm |
| Length | 54 mm |
| Finishing | insulated |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 14 ) days