FACOM SOCKET SET NM.50LA
NM.ELA - 1" long 6-points metric-size impact sockets
See technical informationReferences
Facom:NM.50LA
Rubix:1240126
EAN:3148516569585



Product details : FACOM SOCKET SET NM.50LA
NM.ELA - 1" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 1789 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x80x80 mm |
| Package weight | 1651 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 100 mm |
| Square | 50 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 160.54 excl. VAT
/ Each
£ 192.65 incl. VAT
- Delivery usually within ( 14 ) days
