FACOM S.1'1/8H 1.1/8AF 1/2 DRIVE SOCKET S.1.1/8H
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.1'1/8H
Rubix:1240697
EAN:3148510551203



Product details : FACOM S.1'1/8H 1.1/8AF 1/2 DRIVE SOCKET S.1.1/8H
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x38x38 mm |
| Package weight | 175 g |
| Square drive adapter | 1/2 '' |
| Diameter | 31.3 mm |
| Length | 44 mm |
| Weight | 182 g |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Delivery usually within ( 14 ) days
