References
Noga:C12
Rubix:225434



Documents
Product details : NOGA DEBURRING COUNTERSUNK C12
A swivel blade is a scraper that can rotate and deburr round and irregular surfaces. High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
Strengths
12mm H.S.S. countersink specially handy for difficult to reach holes has M7 internal thread. 1/2" dia
Easily locked at any position
Easily locked at any position
Applications
Holes
Technical specifications
Attributes
| Model | bc1211 |
|---|---|
| Use | hole edge |
| Type | countersink tool |
| Direction | left/right |
| Diameter | 12 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- In stock: Next day delivery