Precision / Spindle bearing FAG FD1006-T-P4S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm


Non-locating ball bearing

References
fag:FD1006-T-P4S
rubix:274A7480
manufacturer :0385817870000
ean:4026677517517
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : FAG FD1006-T-P4S NON-LOCATING BALL BEARING


The FAG Floating Displacement Bearing (FD) is the ideal floating bearing solution for when maximum speeds should be achieved and the requirements for carrying capacity are not decisive. FD Bearings reach the speeds of High Speed Angular Contact Thrust Ball Bearings. They run more than twice as quickly as Standard Cylindrical Roller Bearings.They therefore are used especially in motor spindles.

Technical specifications


Attributes
Logistic Weight90 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Seriesfd10
Materialsteel
Sealingopen
Show UNSPSC/ECL@SS
£ 432.28 excl. VAT
/ Each
£ 518.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories