Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Sanding sponge
ROEBUCK 6866395 NON WOVEN HAND PAD 150 X 229 MM COARSE P150
ROEBUCK 6866395 NON WOVEN HAND PAD 150 X 229 MM COARSE P150
Non Woven Hand pad
References
roebuck:
6866395
rubix:
2526569
ean:
3660338399558
Technical specifications
Type
Extra Cut A
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6866395 NON WOVEN HAND PAD 150 X 229 MM COARSE P150
Medium Non Woven Hand pad
Strengths
Flexible open mesh construction resists clogging, conforms to curves, contours and tight spaces easily. Waterproof and washable.
Applications
Metals, wood, composite and plastics
Technical specifications
Attributes
Type
Extra Cut A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M RB4EGPAD NAILSAVER SCOURING PADS YELLOW 70X150MM PK10
MIRKA 8790400112 SANDING BLOCK 120 X 98 X 13MM P100 GRADE
3M 63201 HI-FLEX SPONGE 96MMX123MMX12.5MM FINE
3M 03810 SOFTBACK SPONGE FINE 115 X 140 X 5MM SINGLE
3M 03809 SOFTBACK SPONGE FINE 115 X 140 X 5MM SINGLE
KLINGSPOR 13802 ABRASIVE BLOCK 120 GRIT MEDIUM
3M 03809 SOFTBACK SANDING SPONGE 115MMX140MM FINE PK20
3M 96PAD-PK10 SCOTCH-BRITE SCOURING PAD GREEN 158MMX224MM PK10
FIT4THEJOB FFJCSB CORK SANDING BLOCK
NORTON 63642550602 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 180G
3M SB245 SCOTCH-BRITE NAILSAVER SPONGE BLUE 95MMX158MM PK10
NORTON 63642550599 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 60G
SIA ABRASIVES SIAFAST HOOK AND LOOP BLOCKS T7055 70 X 125MM
KLINGSPOR 13803 SANDFLEX HAND BLOCK 240G 80 X 50 X 20MM
NORTON 77696094093 ABRASIVES SPONGES # GENERIC-4 SIDES BULK-