Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Sanding sponge
MIRKA 8790400112 SANDING BLOCK 120 X 98 X 13MM P100 GRADE
MIRKA 8790400112 SANDING BLOCK 120 X 98 X 13MM P100 GRADE
Sanding sponge Mirka
References
mirka:
8790400112
rubix:
2011319
ean:
6416868921137
Product details
Technical specifications
Product details : MIRKA 8790400112 SANDING BLOCK 120 X 98 X 13MM P100 GRADE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.76
excl. VAT
/
Each
£
0.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 03809 SOFTBACK SANDING SPONGE 115MMX140MM FINE PK20
NORTON 63642550602 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 180G
3M 63201 HI-FLEX SPONGE 96MMX123MMX12.5MM FINE
FIT4THEJOB FSFS001 ANGLED FLEXIBLE SANDING BLOCK - FINE/MEDIUM GRADE
SIA ABRASIVES SIAFAST HOOK AND LOOP BLOCKS T7055 70 X 125MM
NORTON 63642550604 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 280G
FIT4THEJOB FFJCSB CORK SANDING BLOCK
KLINGSPOR 13802 ABRASIVE BLOCK 120 GRIT MEDIUM
SIAFAST DOUBLE SIDED BLOCKS
NORTON 63642550599 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 60G
FIT4THEJOB FSFS002 ANGLED FLEXIBLE SANDING BLOCK MEDIUM/COARSE GRADE
KLINGSPOR 13803 SANDFLEX HAND BLOCK 240G 80 X 50 X 20MM
3M RB4EGPAD NAILSAVER SCOURING PADS YELLOW 70X150MM PK10
3M 03810 SOFTBACK SPONGE FINE 115 X 140 X 5 PACK OF 20
3M 03809 SOFTBACK SPONGE FINE 115 X 140 X 5MM SINGLE