References
IMI Norgren:C02251228
Rubix:115A3452
Manufacturer :C02251228


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | g1/4 male (iso g) |
Product details : NORGREN C02251228 PFITC 12MM-G1/4 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø12mm x G1/4" C02251228
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | g1/4 male (iso g) |
| Profile | straight adapter (external + internal hexagon) |
| Connection 2 | 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days