References
IMI Norgren:C00821210
Rubix:116A5557
Manufacturer :C00821210

Product details : NORGREN C00821210 PFITC 12-10-10MM Y CONECTOR
Pneufit-C Union Y equal Ø12x10mm C00821210
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | tube ø 10 mm |
| Profile | unequal y connection (reducer) |
| Connection 2 | tube ø 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- Usually arrives within 14 working days
