References
SMC:KCL06-02S
Rubix:124A3513

Technical specifications
| Material | pbt; body c3604bd |
|---|---|
| Connection 1 | außengewinde r(pt) 1/4 |
Product details : SMC KCL06-02S FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x35x14 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | pbt; body c3604bd |
| Connection 1 | außengewinde r(pt) 1/4 |
| Profile | elbow plug connector (series kc) – self-sealing |
| Connection 2 | 6 |
| Type | elbow plug connector with shut-off valve (self-sealing) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ 10 pieces
£ 102.60 incl. VAT
- Delivery usually within ( 4 ) days