References
IMI Norgren:233120028
Rubix:123A5681
Manufacturer :233120028


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | female thread iso g1/4 (bspp) |
| Max. service pressure | 35 bar |
Product details : NORGREN 233120028 PLUG G 1/4 FEMALE
Plug G 1/4 Female
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | female thread iso g1/4 (bspp) |
| Max. service pressure | 35 bar |
| Profile | 233 series (nominal size ø 5 mm) |
| Connection 2 | series 233 compatible quick connector (single shut-off) |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days