MECALINE 9243270 STAINLESS STEEL NIPPLE R3/4IN
STAINLESS STEEL MALE TAPER NIPPLE
See technical informationSee documentsReferences
Mecaline:842934
Rubix:214A5421
EAN:3660338062667


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | r3/4 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243270 STAINLESS STEEL NIPPLE R3/4IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | r3/4 |
| Max. service pressure | 140 bar |
| Connection 2 | r 3/4 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 19.89 excl. VAT
/ Each
£ 23.87 incl. VAT
- In stock: Next day delivery