MECALINE STAINLESS STEEL REDUCER-R1/2- G3/4-
STAINLESS STEEL FEMALE - MALE TAPER REDUCTION
See technical informationSee documentsReferences
Mecaline:842992
Rubix:214A5455
EAN:3660338062834

Documents
Product details : MECALINE STAINLESS STEEL REDUCER-R1/2- G3/4-
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | acier inoxydable |
|---|---|
| Connection 1 | r 1/2 |
| Profile | g3/4 |
| Connection 2 | g3/4 |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 20.73 excl. VAT
/ Each
£ 24.88 incl. VAT
- In stock: Next day delivery
