NORTON 63642528517 SPIRABAND R822 ZIRC 51X25MMX50G PACK OF 50
Norton Zirconia Aluminium Coarse Abrasive Band
See technical informationReferences
Norton:63642528517
Rubix:80316147
Product details : NORTON 63642528517 SPIRABAND R822 ZIRC 51X25MMX50G PACK OF 50
Heavy duty silicon carbide cloth spirabands suitable for working on rough edges. Especially suited for non ferrous metals and most steels
Strengths
25mm wide Norzon Zirconia Aluminium abrasive
spirabands
Very effective for de-burring steels and working stainless
steel
spirabands
Very effective for de-burring steels and working stainless
steel
Applications
For de-burring steels and working stainless steel
Technical specifications
Attributes
| Length | 51 mm |
|---|---|
| Width | 25 mm |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 56.49 excl. VAT
/ Each
£ 67.79 incl. VAT
- Delivery usually within ( 10 ) days


