Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
NORTON 63642538973 NARROW BELTS R822-100X1000#60
NORTON 63642538973 NARROW BELTS R822-100X1000#60
R822 abrasive band
References
norton:
63642538973
rubix:
394A3108
ean:
3157620106074
Technical specifications
Length
1000
mm
Width
100
mm
Grain
60
Product details
Technical specifications
Product details : NORTON 63642538973 NARROW BELTS R822-100X1000#60
Resistant cotton canvas. Norzon ® abrasive.
Belt - Norton R822 - 100x1000mm Gr60
Strengths
Ideal for difficult applications. Long lifespan.
Applications
For technical operations.
Technical specifications
Attributes
Length
1000
mm
Width
100
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
3M 546470 984F 80+ 50 X 2000
SURFACE FINISHING FILE BELT 9 X 533MM COARSE PK10
3M 19352 SCOTCH-BRITE SURFACE CONDITION BELT SC-B 90MMX395MM A MED RED
3M 12591 BELT 984F 36+ 120 X 2500 B
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
ROEBUCK ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 60 GRADE
3M 699626 BELT 984F 36+ B 100 X 1220
Endless abrasive belt Flexovit 63642585994
Endless abrasive belt Flexovit 63642586009
ROEBUCK TW23028060 GARNET PAPER SHEET P60 SINGLE
NORTON 63642545873 LINISHING BELTS P60 R230 36 X 4
ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
NORTON 63642551546 920MMX100MM SANDING BELT
3M 17485 CUBITRON II BELT 984F 36+ 120 X 2300 MM