OSBORN 9828036364 NOVOFLEX-B HONING TOOL SIC 180 GRIT D64
Novoflex-B® honing and deburring tool, abrasive filament
See technical informationReferences
Osborn:9828036364
Rubix:246A6069
Manufacturer :9828036364
EAN:4013349528445





Product details : OSBORN 9828036364 NOVOFLEX-B HONING TOOL SIC 180 GRIT D64
Novoflex-B honing tool, high-end quality, for internal finishing.
Strengths
Flexible, self-centring honing tool
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles
Applications
Motor cylinders, piston rods, boreholes on shafts and cranks, pneumatic and hydraulic cylinders, valve guides, compressed air equipment, wheel cylinders, brake control cylinders, pipes and tubes, and many other applications in the automotive and aerospace industries, as well as hydraulic systems and heat exchangers.
Technical specifications
Attributes
| Grain | 180 |
|---|---|
| Max speed | 2.01 m/s |
| Wire | silicon carbide |
| Total length | 200 mm |
| Abrasive Material | silicon carbide |
| Shaft diameter | 7.3 mm |
| Brush diameter | 64 mm |
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
- Delivery usually within ( 5 ) days
