FESTO 558769 PUSH-IN CONNECTOR NPQM-D-Q6-S10-P10


NPQM push-in fitting

References
festo:NPQM-D-Q6-S10-P10
rubix:263A5755
manufacturer :558769
ean:4052568055080
NPQM-D-Q6-S10-P10 Push-in connector
brand logo
Technical specifications
Materialbrass, nickel-plated (housing);nbr (hose seal)
See all Specifications

Product details : FESTO 558769 PUSH-IN CONNECTOR NPQM-D-Q6-S10-P10


Push-in connector NPQM-D-Q6-S10-P10 Size=Standard, Nominal size=5,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight16,8Ā g
Materialbrass, nickel-plated (housing);nbr (hose seal)
Connection 210
Show UNSPSC/ECL@SS
Ā£ 54.60 excl. VAT
/ 10 pieces
Ā£ 65.52 incl. VAT
  • Delivery usually within ( 11 ) days