References
Facom:NS.26A
Rubix:1240215
EAN:3148516548481



Product details : FACOM SOCKET NS.26A
NS.A - 1/2" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x40x40 mm |
| Package weight | 219 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 50 mm |
| Square | 26 mm |
Show UNSPSC/ECL@SS
£ 19.34 excl. VAT
/ Each
£ 23.21 incl. VAT
- Delivery usually within ( 14 ) days
