GEDORE 1.3/4AF3/4DRIMPSKT K 32 1.3/4AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 1.3/4AF
Rubix:114A6388
Manufacturer :6286110
EAN:4010886628614

Product details : GEDORE 1.3/4AF3/4DRIMPSKT K 32 1.3/4AF
Impact socket 3/4" 1.3/4" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 639 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 64 mm |
| Square | 20 mm |
| Diameter (inch) | 1 3/4 '' |
| Finishing | steel |
| Weight | 639 g |
Show UNSPSC/ECL@SS
£ 43.03 excl. VAT
/ Each
£ 51.64 incl. VAT
- Delivery usually within ( 8 ) days
