References
Facom:M.3'1/8HA
Rubix:1239240
EAN:3148516636058



Product details : FACOM M.3'1/8HA SOCKET M.31/8HA
M.HA - sockets 1" hex in inches
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 2852 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x105x105 mm |
| Package weight | 2788 g |
| Square drive adapter | 1 '' |
| Diameter | 65.3 mm |
| Length | 106 mm |
Show UNSPSC/ECL@SS
£ 167.23 excl. VAT
/ Each
£ 200.68 incl. VAT
- Delivery usually within ( 14 ) days
